Beli motor listrik ac di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BALDOR ELECTRIC AC Motor NEMA Frame General Purpose 3-Phase (Dinamo Motor Listrik)Deskripsi:NEMA 180 frame three-phase general purpose AC motors have a standard 1-1/8" diameter, 2-3/4" length shaft whose center is 4-1/2" above the mounting surface. Variations to the frame's standard dimensions and design are indicated by a letter designation following the frame number, such as 182TC. The letter "T" specifies integral HP motor dimension standards set by NEMA in 1953 and 1964, "C" indicates that the motor can be face mounted. The combined suffix "CH" indicates that the face-mounting dimensions differ from frames with a "C" letter designation. These frame standards and letter designations are defined by the National Electrical Manufacturers Association (NEMA).atribut:
- UNSPSC: 26101612
- CC Number: CC031A
- Duty cycle: Continuous
- Frame: 182T
- Frequency (Hz): 60
- Full Load Amps (A): 8.4/4.2
- HP: 3
- Ins. Class: F
- Inverter Rated: Yes
- Length Less Shaft: 13-13/16
- Manufacturer Part Number: EM3611T
- Maximum Ambient Temperature (°F): 104
- Motor Application: General Application
- Motor Bearings: Ball
- Motor Design: 3-Phase
- Motor Enclosure Design: Totally Enclosed Fan-Cooled
- Motor Frame Material: Steel
- Motor Mounting Position: All Angle
- Motor Mounting Type: Rigid Base
- Motor Service Factor: 1.15
- Motor Shaft Design: Keyed
- Motor Shaft Rotation: CW/CCW
- Motor Thermal Protection: None
- NEMA Design: B
- Nameplate RPM: 1,760
- No. of Speeds: 1
- Nominal Efficiency (%): 89.5
- Overall Length: 16-9/16
- Phase: Three
- RPM Range: 1,701-1,800
- Shaft Dia. (in): 1-1/8
- Shaft Length (in): 2-3/4
- Standards: CSA; CSA EEV; UR
- Usable @ 200V: No
- Usable @ 208V: Yes
- Voltage (V AC): 208-230/460
- Weight (lbs): 72
- Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.atribut:
- Number of Pole: 4P
- Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. This motor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly ued as the driving equipment in various machineries such as pumps, blowers, compressors, crushng machineries, plastic extruding machineris, agriculture machineries, paper making machineries, milling machineries, mining machineries, and may others. TM-series standard motor efficiency meet IE1 standard. IE2 an IE3 standard efficiency are available upon request.atribut:
- Speed (rpm): 1500
- Phase: 4P
- TECO Electric Motor Foot Mounted 3 Phase B3 4 Pole (Dinamo Motor Listrik)Deskripsi:TEFC, Insulation Class F, IP55, 50HZ, Top Cover Terminal Boxatribut:
- Housing Material: Cast Iron
- Phase: 3
- Number of Poles: 4
- SPEEDAIRE Desiccant Compressed Air DryerDeskripsi:These multi-stage refillable desiccant dryers include additional air treatment steps, such as air filtering, to treat the air before it is sent to the point of use. They are refillable with fresh desiccant and are designed to be reused.atribut:
- UNSPSC: 40151610
- Air Inlet Size (inch): 1/2
- Air Inlet Type: NPT
- Air Outlet Size (inch): 1/2
- Air Outlet Type: NPT
- Iso Class: 2
- Number of Air Inlets: 1
- Number of Air Outlets: 1
- Standards: ISO
- U.S. MOTORS General Purpose Motor (Dinamo Motor Listrik)Deskripsi:NEMA 180 frame three-phase general purpose AC motors have a standard 1-1/8" diameter, 2-3/4" length shaft whose center is 4-1/2" above the mounting surface. Variations to the frame's standard dimensions and design are indicated by a letter designation following the frame number, such as 182TC. The letter “T” specifies integral HP motor dimension standards set by NEMA in 1953 and 1964, “C” indicates that the motor can be face mounted. The combined suffix "CH" indicates that the face-mounting dimensions differ from frames with a "C" letter designation. These frame standards and letter designations are defined by the National Electrical Manufacturers Association (NEMA).
- MARATHON MOTORS AC Motor NEMA Frame General Purpose 3-Phase (Dinamo Motor Listrik)Deskripsi:NEMA 56 frame three-phase general purpose AC motors have a standard 5/8" diameter, 1-7/8" length shaft whose center is 3-1/2" above the base mounting surface. Variations to the frame's standard dimensions and design are indicated by a letter designation following the frame number, such as 56HZ or 56C. The letter "H" indicates that the frame has a set of mounting holes at 3" and 5", "Z" indicates that the frame has a nonstandard shaft, and "C" indicates that the motor can be face mounted. These frame standards and letter designations are defined by the National Electrical Manufacturers Association (NEMA).atribut:
- Duty cycle: Continuous
- Motor Bearings: Ball
- Motor Design: 3-Phase
- Phase: Three
- Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 3000
- TOP One Motorcycle Oil Action Matic (Oli Motor)Deskripsi:TOP 1 ACTION MATIC SAE 20W-40TOP 1 Action Matic yang direkomendasikan untuk mesin kopling kering seperti motor scooter atau motor matic, TOP 1 Action Matic memiliki kandungan sintetik yang lebih tinggi membuat usia pakainya lebih lama, dengan standar JASO dan API yang telah disesuaikan untuk motor-motor terbaru, memberi sensasi pengendaraan yang halus serta melindungi mesin dari gesekan dan karat dengan lebih baikatribut:
- Color: Natural
- WEG Stationary Power Tool AC MotorDeskripsi:Saw arbor AC motors are three-phase and don't require starting capacitors, run capacitors, or centrifugal starting switches that can wear out and fail. They operate with a higher torque and greater efficiency than single-phase models of the same HP, rpm, and frame size. They are commonly used with circular saws, pendulum saws, and grinding and polishing machines.atribut:
- UNSPSC: 26101602
- Conduit Box Position: F1
- Duty cycle: Continuous
- Extended Thru-Bolts: No
- Frame: 90L
- Frequency (Hz): 60
- Full Load Amps (A): 32.5-29.4/14.7
- HP: 10
- Includes: Terminal Box
- Ins. Class: F
- Length Less Shaft: 23-15/16
- Maximum Ambient Temperature (°C): 40
- Motor Application: Power Tool
- Motor Bearings: Ball
- Motor Design: 3-Phase
- Motor Enclosure Design: Totally Enclosed Air-Over
- Motor Frame Material: Cast Iron
- Motor Mounting Type: Rigid Base
- Motor Service Factor: 1
- Motor Shaft Design: Keyed
- Motor Shaft Rotation: CWSE
- Motor Thermal Protection: None
- Nameplate RPM: 1,715
- No. of Speeds: 1
- Nominal Efficiency (%): 85.5
- Number of Shafts: 1
- Overall Length: 26-7/16
- Phase: Three
- Shaft Dia.: 1-3/16
- Shaft Length (in): 2-1/2
- Standards: NEMA MG-1
- Usable @ 200V: No
- Usable @ 208V: Yes
- Voltage (V AC): 208-230/460
- Weight (lbs): 178
- SPEEDAIRE Replacement Desiccant for Compressed Air DryerDeskripsi:These packages of desiccant replace saturated desiccant in a Speedaire compressed air dryer. These desiccant beads change color to indicate that they are saturated and in need of replacement.
- Baldor Carbon Brush Setatribut:
- Item: Motor brush
- UNSPSC: 31160000
- ALDO Copper Wire Electric Motor 1 Phaseatribut:
- Voltage (V): 220
- Tepra Label Printer Tape 9mm (Pita Printer Label)atribut:
- Tape Width: 9 mm
- Tape Length: 8 m
- Color: Black on White
- Dimension Packaging (WxDxH): 92 x 145 x 74 mm
- CHAR-LYNN Hydraulic MotorDeskripsi:Gear motors are compact and suitable for high-load capacities. They have a high starting torque and are most often used for low-speed rotation.atribut:
- UNSPSC: 26101613
- Port Location: Side
- Shaft Dia. (in): 1
- Shaft Length (in): 1.75
- Shaft Type: Keyed
- Marelli Motori Electric Motor B3 (Dinamo Motor Listrik)Deskripsi:General Specifications : - Rated outputs and efficiency values are in accordance with IEC 60034-30-1, - All parameters are measured in accordance with IEC 60034-2-1, - Continuous duty (S1) with suffi cient thermal margins to withstand short overloads, - IP 55 protection degree, - Insulation class F/Temperature rise class B, - + 40°C maximum ambient temperature, - 1000 m a.s.l. installation.
- Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)Deskripsi:> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 1000
- Marelli Motori Electric Motor B5 (Dinamo Motor Listrik)Deskripsi:General Specifications : - Rated outputs and efficiency values are in accordance with IEC 60034-30-1, - All parameters are measured in accordance with IEC 60034-2-1, - Continuous duty (S1) with suffi cient thermal margins to withstand short overloads, - IP 55 protection degree, - Insulation class F/Temperature rise class B, - + 40°C maximum ambient temperature, - 1000 m a.s.l. installation.
Daftar Harga motor listrik ac Terbaru October 2026
| BALDOR ELECTRIC AC Motor NEMA Frame General Purpose 3-Phase (Dinamo Motor Listrik) | Rp38.999.900 |
| Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik) | Rp1.599.900 |
| Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik) | Rp1.199.900 |
| TECO Electric Motor Foot Mounted 3 Phase B3 4 Pole (Dinamo Motor Listrik) | Rp3.399.900 |
| SPEEDAIRE Desiccant Compressed Air Dryer | Rp6.099.900 |
| Orientalmotor Induction Motor | Rp1.399.900 |
| U.S. MOTORS General Purpose Motor (Dinamo Motor Listrik) | Rp9.999.900 |
| MARATHON MOTORS AC Motor NEMA Frame General Purpose 3-Phase (Dinamo Motor Listrik) | Rp8.699.900 |
| Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik) | Rp739.900 |
| TOP One Motorcycle Oil Action Matic (Oli Motor) | Rp80.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/1wP109334068-1.jpg)
/ftP104661569-2.jpg)
/j9P105378693-1.jpg)
/h7P107985619-2.jpg)


/7pP112376277-1.jpg)
/inP109394671-1.jpg)
/2tP102120101-2.jpg)
/22P108231074-1.jpg)




/P102123362-1.jpg)

/ixP104084681-1.jpg)
/P102120125-1.jpg)
/jmP104084706-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)